Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
3.25 in
Rod End Style Code
4
Seal Type Code
1
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Rod End Style
Male, Intermediate
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Base Wt.
6.45 lb
Port Type
NPTF
Weight per Inch
0.35 lb
Mounting Style
MS2
Rod End Thread
7/8-14
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Mounting Style Description
Side Lug
Lube Specification
Non Lube Design
Magnetic Piston
No
Series
Econo-Ram II™
Seal Material
Buna-N
End Type
Single Rod
Bore Code
D11
Port Size
1/2
Mounting Style Code
08
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Weight
20.45 LB
We're here for you
with Service Centers across the country - We have your back