Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Mounting Style Description
Side Lug
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Rod End Thread
3/4-16
Mounting Style Code
08
Mounting Style
MS2
Bore Code
D11
Rod End Style Code
2
Bumpers
w/o Bumpers
Magnetic Piston
No
Base Wt.
6.45 lb
Port Size
1/2
Seal Type Code
1
Cylinder Material
Aluminum
Rod End Style
Male, Small
Cylinder Bore Size
3.25 in
Weight per Inch
0.35 lb
End Type
Single Rod
Weight
20.45 LB
We're here for you
with Service Centers across the country - We have your back