Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
1/2
Mounting Style
MS2
Series
Econo-Ram II™
Weight per Inch
0.35 lb
Seal Type Code
1
Mounting Style Description
Side Lug
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Seal Design
Buna-N Rubber
Bore Code
D11
Cylinder Bore Size
3.25 in
Magnetic Piston
No
Mounting Style Code
08
Rod End Style
Male, Small
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
End Type
Single Rod
Base Wt.
6.45 lb
Rod Material
Aluminum
Seal Material
Buna-N
Rod End Style Code
2
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 in
Cushions
Cushioned, Both Ends
Weight
18.35 LB
We're here for you
with Service Centers across the country - We have your back