Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Cylinder Material
Aluminum
End Type
Single Rod
Mounting Style Code
05
Base Wt.
6.45 lb
Mounting Style Description
Side Lug
Rod End Style
Male, Small
Mounting Style
MS2
Rod End Style Code
2
Rod Diameter
1 in
Seal Type Code
1
Rod End Thread
3/4-16
Rod Material
Aluminum
Seal Material
Buna-N
Port Type
NPTF
Cylinder Bore Size
3.25 in
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Bore Code
D11
Lube Specification
Non Lube Design
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.35 lb
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Weight
10.3 LB
We're here for you
with Service Centers across the country - We have your back