Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
01
Bore Code
D11
Seal Material
Buna-N
Rod Diameter
1 in
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Mounting Style
MS1
Lube Specification
Non Lube Design
Weight per Inch
1.38 lb
Cushions
Noncushioned
Mounting Style Description
Side End Angle
Base Wt.
6.45 lb
Rod End Style Code
2
Rod Material
Aluminum
Rod End Style
Male, Small
Cylinder Bore Size
3.25 in
Port Size
1/2
End Type
Single Rod
Rod End Thread
3/4-16
Actuator Material
Aluminum
Magnetic Piston
No
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Port Type
NPTF
Weight
34.05 LB
We're here for you
with Service Centers across the country - We have your back