Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Mounting Style Code
00
Actuator Material
Aluminum
Rod Diameter
1 in
Port Size
1/2
Rod Material
Aluminum
Rod End Style
Male, Small
Bore Code
D11
Weight per Inch
0.42 lb
Cylinder Material
Aluminum
End Type
Single Rod
Seal Type Code
1
Series
Econo-Ram II™
Rod End Style Code
2
Lube Specification
Non Lube Design
Cylinder Bore Size
3.25 in
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Sleeve Nut Mount
Port Type
NPTF
Base Wt.
6.45 lb
Seal Design
Buna-N Rubber
Magnetic Piston
No
Rod End Thread
3/4-16
Mounting Style
MX5
Weight
9.81 LB
We're here for you
with Service Centers across the country - We have your back