Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Bore Code
D11
Port Type
NPTF
Rod End Style Code
2
Mounting Style
MX5
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.42 lb
Port Size
1/2
Seal Material
Buna-N
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Magnetic Piston
No
Rod Diameter
1 in
Base Wt.
6.45 lb
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Rod Material
Aluminum
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Mounting Style Description
Sleeve Nut Mount
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Mounting Style Code
00
Seal Type Code
1
Actuator Material
Aluminum
Cylinder Bore Size
3.25 in
Weight
16.95 LB
We're here for you
with Service Centers across the country - We have your back