Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Noncushioned
Port Type
NPTF
Weight per Inch
0.37 lb
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Seal Type Code
1
Mounting Style Code
97
Bumpers
w/o Bumpers
Magnetic Piston
No
Bore Code
C11
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Base Wt.
4.06 lb
Port Size
3/8
End Type
Single Rod
Mounting Style Description
Sleeve Nut Mount
Rod End Style
Male, Small
Series
Econo-Ram II™
Seal Material
Buna-N
Mounting Style
MX5
Rod End Style Code
2
Rod End Thread
3/4-16
Cylinder Bore Size
2.5 in
Rod Diameter
1 in
Weight
4.8 LB
We're here for you
with Service Centers across the country - We have your back