Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Intermediate
Cylinder Bore Size
2.5 in
Mounting Style
MP2
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.41 lb
Seal Material
Buna-N
Seal Type Code
1
Base Wt.
4.06 lb
Series
Econo-Ram II™
Actuator Material
Aluminum
Rod End Thread
7/8-14
Bumpers
w/o Bumpers
Port Type
NPTF
End Type
Single Rod
Lube Specification
Non Lube Design
Mounting Style Code
88
Bore Code
C11
Port Size
3/8
Mounting Style Description
Cap Detachable Clevis
Rod Material
Aluminum
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Rod End Style Code
4
Cylinder Material
Aluminum
Magnetic Piston
No
Weight
8.16 LB
We're here for you
with Service Centers across the country - We have your back