Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Base Wt.
4.06 lb
Series
Econo-Ram II™
Seal Material
Buna-N
Cylinder Material
Aluminum
Port Size
3/8
Actuator Material
Aluminum
Port Type
NPTF
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Rod End Style
Male, Small
Bumpers
Bumper on Cap End
Mounting Style Description
Cap Detachable Clevis
Bore Code
C11
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
End Type
Single Rod
Rod Material
Aluminum
Cylinder Bore Size
2.5 in
Magnetic Piston
No
Mounting Style Code
88
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Rod End Thread
3/4-16
Seal Type Code
C
Mounting Style
MP2
Weight per Inch
0.41 lb
Weight
6.52 LB
We're here for you
with Service Centers across the country - We have your back