Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Port Type
NPTF
Magnetic Piston
No
Rod End Thread
3/4-16
Mounting Style
MP2
Actuator Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Series
Econo-Ram II™
Seal Material
Buna-N
Seal Type Code
1
Bore Code
C11
Mounting Style Code
88
Seal Design
Buna-N Rubber
Cylinder Bore Size
2.5 in
End Type
Single Rod
Base Wt.
4.06 lb
Rod End Style Code
2
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Rod Material
Aluminum
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Weight per Inch
0.41 lb
Rod Diameter
1 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Weight
12.26 LB
We're here for you
with Service Centers across the country - We have your back