Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Mounting Style Code
88
Rod End Style Code
2
Actuator Material
Aluminum
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Mounting Style
MP2
Bore Code
C11
Seal Type Code
1
Cushions
Cushioned, Both Ends
Rod Diameter
1 in
Series
Econo-Ram II™
Port Type
NPTF
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Mounting Style Description
Cap Detachable Clevis
Cylinder Bore Size
2.5 in
Rod End Style
Male, Small
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Base Wt.
4.06 lb
Weight per Inch
0.41 lb
Rod Material
Aluminum
Magnetic Piston
No
Cylinder Material
Aluminum
Weight
8.98 LB
We're here for you
with Service Centers across the country - We have your back