Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Rod Material
Aluminum
Cylinder Bore Size
2.5 in
Rod End Style
Male, Small
Seal Type Code
2
Rod End Thread
3/4-16
Mounting Style Description
Cap Detachable Clevis
Lube Specification
Non Lube Design
Seal Material
Viton
Port Type
NPTF
Base Wt.
4.06 lb
Seal Design
Viton
End Type
Single Rod
Mounting Style
MP2
Bumpers
w/o Bumpers
Magnetic Piston
No
Actuator Material
Aluminum
Cushions
Noncushioned
Cylinder Material
Aluminum
Weight per Inch
0.41 lb
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
85
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Bore Code
C11
Rod Diameter
1 in
Series
Econo-Ram II™
Weight
4.88 LB
We're here for you
with Service Centers across the country - We have your back