Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Bore Code
C11
Seal Design
Buna-N Rubber
Seal Type Code
1
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Rod Material
Aluminum
Cylinder Bore Size
2.5 in
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Mounting Style Description
Cap Detachable Clevis
Cushions
Noncushioned
Cylinder Material
Aluminum
Rod End Style Code
2
Mounting Style
MP2
Weight per Inch
0.41 lb
Series
Econo-Ram II™
Rod Diameter
1 in
Rod End Style
Male, Small
Seal Material
Buna-N
Port Type
NPTF
Rod End Thread
3/4-16
Base Wt.
4.06 lb
End Type
Single Rod
Mounting Style Code
85
Lube Specification
Non Lube Design
Weight
13.9 LB
We're here for you
with Service Centers across the country - We have your back