Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
4.06 lb
Seal Design
Buna-N Rubber
Mounting Style
MP2
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
2.5 in
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Detachable Clevis
Port Type
NPTF
Mounting Style Code
85
Weight per Inch
0.41 lb
End Type
Single Rod
Port Size
3/8
Rod End Style Code
2
Magnetic Piston
No
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Rod Diameter
1 in
Cylinder Material
Aluminum
Bore Code
C11
Rod End Style
Male, Small
Rod Material
Aluminum
Seal Type Code
1
Rod End Thread
3/4-16
Cushions
Noncushioned
Weight
13.08 LB
We're here for you
with Service Centers across the country - We have your back