Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Cylinder Material
Aluminum
Rod End Thread
3/4-16
Mounting Style Code
85
Cylinder Bore Size
2.5 in
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Port Size
3/8
Actuator Material
Aluminum
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Lube Specification
Non Lube Design
Rod Material
Aluminum
Weight per Inch
0.41 lb
Bore Code
C11
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Rod End Style Code
2
Bumpers
w/o Bumpers
Mounting Style Description
Cap Detachable Clevis
Seal Material
Buna-N
Seal Type Code
1
Cushions
Noncushioned
Mounting Style
MP2
Base Wt.
4.06 lb
Port Type
NPTF
Weight
11.44 LB
We're here for you
with Service Centers across the country - We have your back