Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP1
Seal Material
Buna-N
Cylinder Bore Size
2.5 in
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Fixed Clevis
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Magnetic Piston
No
Rod Diameter
1 in
Base Wt.
4.06 lb
Port Type
NPTF
Rod End Style Code
2
End Type
Single Rod
Mounting Style Code
84
Series
Econo-Ram II™
Weight per Inch
0.38 lb
Rod Material
Aluminum
Actuator Material
Aluminum
Port Size
3/8
Seal Type Code
1
Bore Code
C11
Cylinder Material
Aluminum
Weight
6.34 LB
We're here for you
with Service Centers across the country - We have your back