Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MP1
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Rod End Thread
3/4-16
Rod End Style
Male, Small
Cylinder Bore Size
2.5 in
Rod Diameter
1 in
Bore Code
C11
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Fixed Clevis
End Type
Single Rod
Weight per Inch
0.38 lb
Port Type
NPTF
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Rod End Style Code
2
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Base Wt.
4.06 lb
Port Size
3/8
Cylinder Material
Aluminum
Magnetic Piston
No
Rod Material
Aluminum
Mounting Style Code
84
Weight
4.82 LB
We're here for you
with Service Centers across the country - We have your back