Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Cylinder Material
Aluminum
End Type
Single Rod
Port Type
NPTF
Rod End Thread
3/4-16
Bore Code
C11
Rod Diameter
1 in
Mounting Style
MP1
Actuator Material
Aluminum
Seal Material
Buna-N
Cylinder Bore Size
2.5 in
Seal Type Code
1
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
0.38 lb
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
81
Lube Specification
Non Lube Design
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Style Code
2
Cushions
Noncushioned
Series
Econo-Ram II™
Base Wt.
4.06 lb
Port Size
3/8
Weight
6.34 LB
We're here for you
with Service Centers across the country - We have your back