Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Mounting Style Description
Cap Fixed Clevis
Port Size
3/8
End Type
Single Rod
Weight per Inch
0.38 lb
Seal Type Code
1
Rod Diameter
1 in
Rod End Thread
3/4-16
Port Type
NPTF
Bore Code
C11
Rod End Style Code
2
Base Wt.
4.06 lb
Lube Specification
Non Lube Design
Cylinder Bore Size
2.5 in
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Mounting Style Code
81
Mounting Style
MP1
Magnetic Piston
No
Rod Material
Aluminum
Cushions
Noncushioned
Weight
5.58 LB
We're here for you
with Service Centers across the country - We have your back