Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Port Size
3/8
Rod Diameter
1 in
Base Wt.
4.06 lb
Magnetic Piston
No
Port Type
NPTF
Cushions
Cushioned, Both Ends
Mounting Style Description
Intermediate Fixed Trunnion
Weight per Inch
3 lb
Rod Material
Aluminum
Rod End Thread
3/4-16
Series
Econo-Ram II™
Mounting Style
MT4
Mounting Style Code
80
Rod End Style Code
3
Rod End Style
Female, Short
Seal Type Code
1
Cylinder Bore Size
2.5 in
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Bore Code
C11
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Weight
40.06 LB
We're here for you
with Service Centers across the country - We have your back