Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
7/8-14
Port Size
3/8
Base Wt.
4.06 lb
Cylinder Bore Size
2.5 in
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Rod End Style
Male, Intermediate
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Seal Type Code
1
Cylinder Material
Aluminum
Rod End Style Code
4
Series
Econo-Ram II™
Weight per Inch
0.42 lb
Mounting Style Description
Detachable Pivot Eye
Lube Specification
Non Lube Design
End Type
Single Rod
Bore Code
C11
Seal Material
Buna-N
Rod Material
Aluminum
Mounting Style
MP4
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Mounting Style Code
68
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Bumpers
w/o Bumpers
Weight
8.26 LB
We're here for you
with Service Centers across the country - We have your back