Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Seal Material
Buna-N
Port Size
3/8
Cylinder Material
Aluminum
Base Wt.
4.06 lb
Seal Design
Buna-N Rubber
Mounting Style Code
65
Port Type
NPTF
Mounting Style Description
Detachable Pivot Eye
Actuator Material
Aluminum
Bore Code
C11
Seal Type Code
1
Mounting Style
MP4
Rod End Style Code
4
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/8-14
Rod End Style
Male, Intermediate
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.42 lb
Lube Specification
Non Lube Design
End Type
Single Rod
Cushions
Noncushioned
Cylinder Bore Size
2.5 in
Rod Diameter
1 in
Magnetic Piston
No
Series
Econo-Ram II™
Weight
10.78 LB
We're here for you
with Service Centers across the country - We have your back