Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Mounting Style Description
Detachable Pivot Eye
Mounting Style
MP4
Rod End Style
Male, Small
Base Wt.
4.06 lb
Bore Code
C11
Rod End Style Code
2
Weight per Inch
0.42 lb
Port Size
3/8
Magnetic Piston
No
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 in
Cylinder Material
Aluminum
Cylinder Bore Size
2.5 in
Series
Econo-Ram II™
Seal Material
Buna-N
Rod End Thread
3/4-16
Cushions
Noncushioned
Port Type
NPTF
Rod Material
Aluminum
Seal Type Code
1
End Type
Single Rod
Seal Design
Buna-N Rubber
Mounting Style Code
65
Weight
6.58 LB
We're here for you
with Service Centers across the country - We have your back