Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Seal Type Code
1
Rod End Style
Male, Small
Mounting Style
MX3
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Bore Code
C11
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Rod Diameter
1 in
Mounting Style Description
Tie Rods, Extended Head End
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Rod End Thread
3/4-16
Port Type
NPTF
End Type
Single Rod
Actuator Material
Aluminum
Magnetic Piston
No
Lube Specification
Non Lube Design
Weight per Inch
0.37 lb
Rod Material
Aluminum
Base Wt.
4.06 lb
Mounting Style Code
64
Cylinder Bore Size
2.5 in
Weight
10.72 LB
We're here for you
with Service Centers across the country - We have your back