Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Port Size
3/8
Mounting Style
MX3
Rod End Style Code
2
Seal Material
Buna-N
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Cylinder Bore Size
2.5 in
Magnetic Piston
No
Weight per Inch
0.37 lb
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Rod Diameter
1 in
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Mounting Style Description
Tie Rods, Extended Head End
Actuator Material
Aluminum
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
End Type
Single Rod
Base Wt.
4.06 lb
Bore Code
C11
Rod End Style
Male, Small
Mounting Style Code
61
Port Type
NPTF
Weight
5.17 LB
We're here for you
with Service Centers across the country - We have your back