Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Tie Rods, Extended Cap End
Weight per Inch
0.37 lb
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
2.5 in
Cushions
Cushioned, Both Ends
Rod End Thread
N/A
Port Size
3/8
Lube Specification
Non Lube Design
Seal Material
Buna-N
Seal Type Code
1
Rod End Style Code
0
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Magnetic Piston
No
Series
Econo-Ram II™
Rod Material
Aluminum
Rod Diameter
1 in
Rod End Style
Special - Specify
Bore Code
C11
End Type
Single Rod
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Mounting Style Code
60
Base Wt.
4.06 lb
Mounting Style
MX2
Port Type
NPTF
Seal Design
Buna-N Rubber
Weight
8.57 LB
We're here for you
with Service Centers across the country - We have your back