Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Rectangular Flange
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Mounting Style
MF2
Seal Material
Buna-N
Actuator Material
Aluminum
Weight per Inch
1.13 lb
Rod End Thread
7/8-14
Magnetic Piston
No
Bore Code
C11
Series
Econo-Ram II™
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Rod End Style Code
4
Rod Diameter
1 in
Base Wt.
4.06 lb
Lube Specification
Non Lube Design
Rod Material
Aluminum
Port Type
NPTF
Mounting Style Code
28
Cylinder Bore Size
2.5 in
Rod End Style
Male, Intermediate
Seal Type Code
1
Bumpers
w/o Bumpers
End Type
Single Rod
Weight
22.14 LB
We're here for you
with Service Centers across the country - We have your back