Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Weight per Inch
1.13 lb
Seal Material
Buna-N
Base Wt.
4.06 lb
Mounting Style
MF2
Lube Specification
Non Lube Design
Seal Type Code
1
Bumpers
w/o Bumpers
Port Type
NPTF
Rod End Style Code
4
Cylinder Bore Size
2.5 in
Rod End Style
Male, Intermediate
Mounting Style Description
Cap Rectangular Flange
Port Size
3/8
Rod End Thread
7/8-14
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
28
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod Material
Aluminum
Rod Diameter
1 in
Bore Code
C11
End Type
Single Rod
Weight
17.62 LB
We're here for you
with Service Centers across the country - We have your back