Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Rod End Style Code
2
Magnetic Piston
No
Mounting Style
MF2
Rod Material
Aluminum
Seal Material
Buna-N
Weight per Inch
1.13 lb
Rod Diameter
1 in
End Type
Single Rod
Actuator Material
Aluminum
Base Wt.
4.06 lb
Bore Code
C11
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Mounting Style Description
Cap Rectangular Flange
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Rod End Thread
3/4-16
Cylinder Material
Aluminum
Rod End Style
Male, Small
Port Type
NPTF
Cylinder Bore Size
2.5 in
Mounting Style Code
28
Port Size
3/8
Weight
8.58 LB
We're here for you
with Service Centers across the country - We have your back