Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Head Rectangular Flange
Mounting Style Code
24
Seal Material
Buna-N
Cylinder Bore Size
2.5 in
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Rod End Style Code
3
Mounting Style
MF1
Actuator Material
Aluminum
Seal Type Code
1
Cushions
Cushioned, Both Ends
Base Wt.
4.06 lb
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Port Size
3/8
Rod Diameter
1 in
Magnetic Piston
No
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Rod End Style
Female, Short
Cylinder Material
Aluminum
Bore Code
C11
Rod Material
Aluminum
Series
Econo-Ram II™
Weight per Inch
1.13 lb
Weight
31.75 LB
We're here for you
with Service Centers across the country - We have your back