Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
1.13 lb
Rod Diameter
1 in
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Actuator Material
Aluminum
Mounting Style Code
21
Base Wt.
4.06 lb
Magnetic Piston
No
Cylinder Bore Size
2.5 in
Mounting Style Description
Head Rectangular Flange
Rod End Thread
3/4-16
End Type
Single Rod
Bore Code
C11
Rod End Style Code
2
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Rod Material
Aluminum
Cushions
Noncushioned
Port Type
NPTF
Rod End Style
Male, Small
Cylinder Material
Aluminum
Mounting Style
MF1
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Port Size
3/8
Bumpers
w/o Bumpers
Weight
14.23 LB
We're here for you
with Service Centers across the country - We have your back