Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Port Size
3/8
Rod Diameter
1 in
Seal Type Code
1
Bumpers
w/o Bumpers
Mounting Style
MF1
Cylinder Material
Aluminum
Magnetic Piston
No
Seal Material
Buna-N
Rod End Style
Special - Specify
Rod End Style Code
0
Base Wt.
4.06 lb
Mounting Style Description
Head Rectangular Flange
Cushions
Noncushioned
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Rod End Thread
N/A
Lube Specification
Non Lube Design
Port Type
NPTF
Actuator Material
Aluminum
Mounting Style Code
21
Rod Material
Aluminum
Bore Code
C11
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
1.13 lb
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Weight
6.32 LB
We're here for you
with Service Centers across the country - We have your back