Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2.5 in
Weight per Inch
1.05 lb
Cushions
Cushioned, Both Ends
Bore Code
C11
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Cylinder Material
Aluminum
Seal Material
Buna-N
Mounting Style Description
Side Tapped
Lube Specification
Non Lube Design
Rod Material
Aluminum
Rod End Style
Male, Small
Port Type
NPTF
Seal Type Code
1
Base Wt.
4.06 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
16
Port Size
3/8
Rod End Thread
3/4-16
Mounting Style
MS4
Rod Diameter
1 in
End Type
Single Rod
Magnetic Piston
No
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Rod End Style Code
2
Weight
12.46 LB
We're here for you
with Service Centers across the country - We have your back