Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Cylinder Bore Size
2.5 in
Rod Material
Aluminum
Port Size
3/8
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Base Wt.
4.06 lb
Port Type
NPTF
Mounting Style Code
16
Rod Diameter
1 in
Actuator Material
Aluminum
End Type
Single Rod
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Mounting Style Description
Side Tapped
Rod End Style Code
2
Seal Material
Buna-N
Series
Econo-Ram II™
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
1.05 lb
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Mounting Style
MS4
Bore Code
C11
Weight
10.36 LB
We're here for you
with Service Centers across the country - We have your back