Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Port Size
3/8
Series
Econo-Ram II™
Rod End Style
Male, Small
Rod Material
Aluminum
Magnetic Piston
No
Seal Type Code
1
Mounting Style Code
16
Rod End Style Code
2
Bore Code
C11
Actuator Material
Aluminum
Cylinder Bore Size
2.5 in
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Weight per Inch
1.05 lb
Seal Material
Buna-N
Mounting Style
MS4
Rod Diameter
1 in
Cylinder Material
Aluminum
Rod End Thread
3/4-16
End Type
Single Rod
Mounting Style Description
Side Tapped
Cushions
Cushioned, Both Ends
Base Wt.
4.06 lb
Cylinder Style
Tie Rod, NFPA
Weight
26.11 LB
We're here for you
with Service Centers across the country - We have your back