Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
1.05 lb
Rod End Thread
3/4-16
Cylinder Bore Size
2.5 in
Mounting Style Code
16
Seal Material
Buna-N
Series
Econo-Ram II™
Cylinder Material
Aluminum
Rod End Style Code
2
Bore Code
C11
Rod End Style
Male, Small
End Type
Single Rod
Mounting Style Description
Side Tapped
Port Size
3/8
Port Type
NPTF
Rod Diameter
1 in
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Seal Type Code
1
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Base Wt.
4.06 lb
Rod Material
Aluminum
Actuator Material
Aluminum
Mounting Style
MS4
Weight
6.16 LB
We're here for you
with Service Centers across the country - We have your back