Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Series
Econo-Ram II™
Cylinder Bore Size
2.5 in
Rod Material
Aluminum
Port Size
3/8
Bore Code
C11
Seal Material
Buna-N
Mounting Style Code
16
Rod End Style
Male, Small
Port Type
NPTF
Seal Design
Buna-N Rubber
Seal Type Code
1
Base Wt.
4.06 lb
Actuator Material
Aluminum
Mounting Style Description
Side Tapped
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Magnetic Piston
No
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Weight per Inch
1.05 lb
Mounting Style
MS4
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Weight
14.56 LB
We're here for you
with Service Centers across the country - We have your back