Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
4.06 lb
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MS4
Port Size
3/8
Magnetic Piston
No
Mounting Style Description
Side Tapped
Cylinder Material
Aluminum
Rod End Style Code
2
Seal Design
Buna-N Rubber
Mounting Style Code
13
Weight per Inch
1.05 lb
Cushions
Noncushioned
End Type
Single Rod
Port Type
NPTF
Bore Code
C11
Cylinder Bore Size
2.5 in
Lube Specification
Non Lube Design
Seal Material
Buna-N
Rod Diameter
1 in
Rod End Style
Male, Small
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod End Thread
3/4-16
Rod Material
Aluminum
Weight
7.21 LB
We're here for you
with Service Centers across the country - We have your back