Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Bore Code
C11
Rod Material
Aluminum
Series
Econo-Ram II™
Base Wt.
4.06 lb
End Type
Single Rod
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Rod End Style Code
2
Mounting Style
MS2
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Rod Diameter
1 in
Rod End Thread
3/4-16
Seal Material
Buna-N
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Mounting Style Code
08
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Side Lug
Weight per Inch
0.15 lb
Seal Design
Buna-N Rubber
Seal Type Code
1
Port Size
3/8
Rod End Style
Male, Small
Magnetic Piston
No
Port Type
NPTF
Cylinder Bore Size
2.5 in
Weight
11.26 LB
We're here for you
with Service Centers across the country - We have your back