Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Mounting Style Code
08
Cylinder Bore Size
2.5 in
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Base Wt.
4.06 lb
Weight per Inch
0.15 lb
Bumpers
w/o Bumpers
Seal Type Code
1
Port Type
NPTF
Rod Material
Aluminum
Rod End Style
Male, Small
Mounting Style
MS2
Mounting Style Description
Side Lug
Magnetic Piston
No
Rod Diameter
1 in
End Type
Single Rod
Actuator Material
Aluminum
Seal Material
Buna-N
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Port Size
3/8
Bore Code
C11
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Weight
4.74 LB
We're here for you
with Service Centers across the country - We have your back