Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Rod Diameter
1 in
Rod Material
Aluminum
Cylinder Material
Aluminum
Origin
Aluminum NFPA
Port Type
NPTF
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Port Size
3/8
Weight per Inch
0.15 lb
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Rod End Style Code
2
Cushions
Noncushioned
Mounting Style Description
Side Lug
Base Wt.
4.06 lb
Cylinder Bore Size
2.5 in
Seal Material
Buna-N
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MS2
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
05
Actuator Material
Aluminum
Magnetic Piston
No
Bore Code
C11
Weight
4.7 LB
We're here for you
with Service Centers across the country - We have your back