Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Mounting Style
MS1
Port Size
3/8
Weight per Inch
1.05 lb
Rod End Style
Male, Small
Mounting Style Description
Side End Angle
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Base Wt.
4.06 lb
Seal Material
Viton
Lube Specification
Non Lube Design
Seal Design
Viton
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Series
Econo-Ram II™
Bore Code
C11
Cushions
Noncushioned
Rod End Thread
3/4-16
Rod Material
Aluminum
Bumpers
w/o Bumpers
Seal Type Code
2
Cylinder Bore Size
2.5 in
Port Type
NPTF
Cylinder Material
Aluminum
Magnetic Piston
No
End Type
Single Rod
Mounting Style Code
01
Weight
16.4 LB
We're here for you
with Service Centers across the country - We have your back