Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Cushions
Noncushioned
Weight per Inch
1.05 lb
Port Type
NPTF
Mounting Style Description
Side End Angle
Lube Specification
Non Lube Design
Seal Material
Buna-N
Cylinder Bore Size
2.5 in
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Base Wt.
4.06 lb
Seal Type Code
1
Actuator Material
Aluminum
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Mounting Style
MS1
Rod End Style Code
2
Bumpers
w/o Bumpers
Rod Material
Aluminum
Bore Code
C11
Rod End Thread
3/4-16
End Type
Single Rod
Mounting Style Code
01
Rod Diameter
1 in
Rod End Style
Male, Small
Magnetic Piston
No
Weight
50.26 LB
We're here for you
with Service Centers across the country - We have your back