Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Actuator Material
Aluminum
Rod Diameter
1 in
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
01
Cushions
Noncushioned
Rod End Style
Male, Small
Bore Code
C11
Weight per Inch
1.05 lb
Cylinder Material
Aluminum
Cylinder Bore Size
2.5 in
Magnetic Piston
No
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Port Type
NPTF
Seal Type Code
1
Lube Specification
Non Lube Design
Base Wt.
4.06 lb
Rod Material
Aluminum
Mounting Style
MS1
Seal Material
Buna-N
Rod End Style Code
2
Mounting Style Description
Side End Angle
End Type
Single Rod
Rod End Thread
3/4-16
Weight
7.21 LB
We're here for you
with Service Centers across the country - We have your back