Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MS1
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Bore Code
C11
Rod Material
Aluminum
Mounting Style Description
Side End Angle
Rod End Style
Male, Small
Port Size
3/8
Seal Material
Buna-N
End Type
Single Rod
Bumpers
w/o Bumpers
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Weight per Inch
1.05 lb
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Cushions
Noncushioned
Series
Econo-Ram II™
Magnetic Piston
No
Actuator Material
Aluminum
Cylinder Bore Size
2.5 in
Rod End Style Code
2
Rod End Thread
3/4-16
Mounting Style Code
01
Port Type
NPTF
Base Wt.
4.06 lb
Weight
25.06 LB
We're here for you
with Service Centers across the country - We have your back