Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MS4 - MX5
Port Type
NPTF
Seal Type Code
1
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Rod End Thread
7/16-20
Port Size
3/8
Series
Econo-Ram II™
Mounting Style Code
T4
Bore Code
C10
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Magnetic Piston
No
Rod Material
Aluminum
Seal Material
Buna-N
End Type
Single Rod
Cylinder Bore Size
2.5 in
Rod End Style
Male, Small
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Weight per Inch
1.05 lb
Actuator Material
Aluminum
Base Wt.
3.25 lb
Bumpers
w/o Bumpers
Rod End Style Code
2
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back