Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Rod End Thread
7/16-20
Mounting Style Code
T4
Rod End Style
Male, Small
Weight per Inch
1.05 lb
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Cylinder Bore Size
2.5 in
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Seal Type Code
1
Mounting Style
MS4 - MX5
End Type
Single Rod
Series
Econo-Ram II™
Base Wt.
3.25 lb
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Port Size
3/8
Port Type
NPTF
Bore Code
C10
Rod Material
Aluminum
Lube Specification
Non Lube Design
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back