Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Bore Code
C10
Seal Type Code
1
Weight per Inch
1.05 lb
Magnetic Piston
No
Cylinder Material
Aluminum
Rod Material
Aluminum
Bumpers
w/o Bumpers
Port Size
3/8
Rod Diameter
5/8 in
Actuator Material
Aluminum
Seal Material
Buna-N
Cylinder Bore Size
2.5 in
Mounting Style Code
T4
Series
Econo-Ram II™
Base Wt.
3.25 lb
Rod End Style
Male, Small
Lube Specification
Non Lube Design
End Type
Single Rod
Port Type
NPTF
Rod End Thread
7/16-20
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MS4 - MX5
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back