Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Port Size
3/8
Base Wt.
3.25 lb
Rod Diameter
5/8 in
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Seal Type Code
1
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Bore Size
2.5 in
Mounting Style
MS4 - MX5
Seal Material
Buna-N
Actuator Material
Aluminum
Magnetic Piston
No
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Mounting Style Code
T4
End Type
Single Rod
Weight per Inch
1.05 lb
Series
Econo-Ram II™
Rod End Style
Male, Small
Port Type
NPTF
Rod End Thread
7/16-20
Port Location
12 O'clock on Each End (Standard)
Bore Code
C10
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back